Shop All Flame Resistant Sleeves
Karewear
Aluminized Bib Apron, Aluminized Rayon
Mfr # 726AR
Zoro # G4665936
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rayon ( 16 oz )
- Fabric Weight 16 oz
- Color Silver
- Closure Type Retardant Twill Fabric Straps
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karewear
- MFR # 726AR
- Zoro # G4665936
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 42 in |
Width | 24 in |
Details
Item | Aluminized Apron |
Material | Rayon ( 16 oz ) |
Fabric Weight | 16 oz |
Color | Silver |
Closure Type | Retardant Twill Fabric Straps |
Apron Type | Bib Apron |
Includes Lining | No |
Waist Closure | Adjustable Strap |
Closure Style | Waist Drawstring |
Aluminized Material | Rayon |
Garment Type | Apron |
Description
Aluminized Material Rayon, Apron Type Bib Apron, Closure Style Waist Drawstring, Color Silver, Fabric Weight 16 oz, Includes Lining No, Item Aluminized Apron, Length 42 in, Waist Closure Adjustable Strap, Width 24 in, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Hood, Aluminized PFlame Resistant Rayon (ARL451A)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-20)
- REEBOK Athl Work Shoe, Stl Toe, Blk, 10-1/2W, PR (RB1910)
- AIR SYSTEMS INTL Filter, 50cfm 2nd Stage, C Style (BB50-C)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (728AR)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (722AR)
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- KAREWEAR Bib Apron, Black, Nylon (88-APR)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (726MBAR)
- KAREWEAR Aluminized Sleeves, 18"L (718AR)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 17 in Length, Welding Sleeve, Green, 1 Pair (6NE10)
- Karewear Workwear and Protective Clothing