Shop All Vacuum Accessories
This Product is Discontinued
Karcher
Vacuum Cleaner Floor Nozzle, 11" L (Discontinued)
Mfr # Premium Wet/Dry Floor Nozzle
Zoro # G0582290
This Product is Discontinued
Key Features
- Attachment Dia. 1-3/8"
- Material Aluminum
- Length 11 in
- For Hose Diameter 1 in
- Fits Vacuum Brand Guardair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karcher
- MFR # Premium Wet/Dry Floor Nozzle
- Zoro # G0582290
- UPC # 886622015512
- Country of Origin Romania
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Length | 11 in |
For Hose Diameter | 1 in |
Diameter | 1 in |
Details
Material | Aluminum |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Canister Vacuum |
Includes | Polyliner, Conductive |
For Use With | Karcher 35mm OD Vacuums |
Item | Floor Tools and Nozzles |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Models | NT 25/1, NT 45/1 |
Description
Floor Tools and Nozzles, For Hose Diameter 1 in, Material Aluminum, Length 11 in, Diameter 1 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models NT 25/1, NT 45/1, Includes Polyliner, Conductive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.