Shop All Sweepers
This Product is Discontinued
Karcher
Push Sweeper, Walk Behind, 26" Clean Path (Discontinued)
Mfr # S 650 Sweeper
Zoro # G0582379
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path Width 25 1/2 in
- Sweeper Power Source Manual
- Sweeping Mechanism Main Brush, Side Brush
- Sweeping Mechanism Material Polypropylene
- Hopper Capacity 1 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cleaning Path Width | 25 1/2 in |
Brush Width | 25-39/64" |
Side Broom Size | 8" |
Length | 22 in |
Width | 26 in |
Height | 25 in |
Details
Sweeper Power Source | Manual |
Sweeping Mechanism | Main Brush, Side Brush |
Sweeping Mechanism Material | Polypropylene |
Hopper Capacity | 1 cu ft |
Body Material | Plastic |
Item | Walk Behind Sweeper |
Number of Brushes | 2 |
Max. Productivity | 18,906 sq. ft./hr. |
Style | Walk Behind |
Frame Materials | Steel |
Cleaning Path | 26" |
Sweeper Product Grouping | Walk Behind Sweeper |
Max. Productivity Area | 18,906 sq ft/hr |
Description
Walk Behind Sweeper, Sweeper Power Source Manual, Cleaning Path Width 25 1/2 in, Hopper Capacity 1 cu ft, Max. Productivity Area 18,906 sq ft/hr, Sweeping Mechanism Main Brush, Side Brush, Sweeping Mechanism Material Polypropylene, Body Material Plastic, Height 25 in, Length 22 in, Width 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.