Shop All Vacuum Accessories
This Product is Discontinued
Karcher
Liner Inserts, 19-11/16" L (Discontinued)
Mfr # 10 pack Tank Liner
Zoro # G0582178
This Product is Discontinued
Key Features
- Attachment Dia. 1-3/8"
- Material Plastic
- Length 19-11/16"
- For Hose Diameter 1-3/8"
- Fits Vacuum Brand Karcher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karcher
- MFR # 10 pack Tank Liner
- Zoro # G0582178
- UPC # 036339233734
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Length | 19-11/16" |
For Hose Diameter | 1-3/8" |
Details
Material | Plastic |
Fits Vacuum Brand | Karcher |
For Vacuum Type | Shop Vacuum |
For Use With | Karcher NT25/1, 35/1, 45/1 Vacuums |
Item | Liner Inserts |
Fits Vacuum Models | NT25 |
Accessory Type | Liner Inserts |
Description
Liner Inserts, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Karcher, Fits Vacuum Models NT25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.