Karcher

Karcher B 250 R Bp 2SB, R 120 Ride On Scrubber, 650 Ah Wet Batteries w/H.E. Shelf Charger-


product price: $108,681.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The compact b 250 r + r 100 rider scrubber drier features a roller brush with 47" working width and a 66 gallon water tank, ideal for cleaning areas up to 58,125 ft/hr. With the powerful battery (36 v / 650 ah), long work intervals are possible. Thanks to the short wheelbase and the low device width, the machine impresses with its maneuverability and optimized area coverage. Even confined spaces can be cleaned thoroughly. Thanks to fact, the brush speed can be adjusted to one of 3 levels according to requirements - power clean, whisper and fine clean. The user-friendly easy operation switch and the intuitive color-coding enable extremely easy operation. With the ecoefficiency mode, turbine power, water volume and roller speed are reduced. Water and energy are saved and the run time is increased by around 20%. (this is a configuration example. This machine is available in a range of different configurations.)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.