Shop All Floor Scrubber Parts
Karcher
Karcher B 250 R Bp 2SB, R 100 Ride On Battery Scrubber, 344 Ah Batteries -
Mfr # 9.841-306.0
Zoro # G305735413
product price: $69,459.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$69,459.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karcher
- MFR # 9.841-306.0
- Zoro # G305735413
- Country of Origin Germany
- Category Floor Scrubber Parts
Description
The compact b 250 r + r 100 rider scrubber drier features a roller brush with 47" working width and a 66 gallon water tank, ideal for cleaning areas up to 58,125 ft/hr. With the powerful battery (36 v / 650 ah), long work intervals are possible. Thanks to the short wheelbase and the low device width, the machine impresses with its maneuverability and optimized area coverage. Even confined spaces can be cleaned thoroughly. Thanks to fact, the brush speed can be adjusted to one of 3 levels according to requirements - power clean, whisper and fine clean. The user-friendly easy operation switch and the intuitive color-coding enable extremely easy operation. With the ecoefficiency mode, turbine power, water volume and roller speed are reduced. Water and energy are saved and the run time is increased by around 20%. (this is a configuration example. This machine is available in a range of different configurations.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77155)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W18)
- POPLAR WOOD 54" Broom Handle, 15/16 in Dia (0354BW)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- KARCHER Karcher Flat Filter For Karcher KM 70/30 Sweeper - 6.904-367.0 (6.904-367.0)
- KARCHER Karcher Oil Resistant Squeegee Blade for B 250 R Bp 2SB, R 100 Scrubber, Brown - (6.273-252.0)
- NORTECH Shutoff Valve, 3/8 In. (N851)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017704)
- GOFER PARTS Replacement Squeegee - Front For Nilfisk/Advance VF90119 (GSQ2029BT)
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- GEC Replacement Coupling 58 - 261990, 641250, 641263, 641264, 641265, 641244, 641745, 641746 (RP6410)
- Karcher Floor Scrubber Parts