Shop All Vacuum Accessories
Karcher
Filter Bag, 1-Ply, Fleece, 1-5/8" H, PK5
Mfr # Fleece Filter Bags
Zoro # G2109322
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cloth
- Length 15 in
- Width 8-21/32"
- Height 1 1/2 in
- Filter Type Fleece Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karcher
- MFR # Fleece Filter Bags
- Zoro # G2109322
- UPC # 036339233659
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Length | 15 in |
Width | 8-21/32" |
Height | 1 1/2 in |
Width/Diameter | 15 in |
Details
Material | Cloth |
Filter Type | Fleece Bag |
Fits Vacuum Brand | Karcher |
For Vacuum Type | Canister Vacuum |
For Use With | Mfr. No. NT45/1 |
Efficiency | Everyday Use |
Bag Type | 1-Ply |
Fits Brand | Karcher |
For Use With Mfr. Model Number | NT45/1 |
Reusable | Non-reusable |
Item | Vacuum Bag |
Bag Filtration Type | Standard |
Filter Efficiency | 99% at 2 microns |
Ply Count | 1-Ply |
Bag Material | Fleece |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | NT 45/1 Tact |
Bag Reusability | Reusable |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Karcher, Fits Vacuum Models NT 45/1 Tact, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 2 microns, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 1 1/2 in, Length 15 in, Width/Diameter 15 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (22 Gauge) (FTN-22)
- DIVERSEY Cleaner and Disinfectant, 19 oz. Aerosol Can, Lavender, White (04531.)
- TOUGH GUY Broom Brace, Metal, Silver, 12-1/2 in. (1VAD2)
- DAYTON Vacuum Bag, PK5 (61HW05)
- NILFISK Vacuum Hosse, 20 ft. L, Black (01716420)
- DEWALT Dust Bag, for 6-16gal. Wet/Dry Vac, PK3 (DXVA19-4101)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- HTI Vinyl Crevice Tool - 1.5" Diameter (VCT-15)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345066010)
- METROVAC Disc Filter, Foam, Dry, 6-1/4 L, PK3 (MVC-56F)
- Karcher Vacuum Accessories