Shop All Vacuum Accessories
This Product is Discontinued
Karcher
Filter, 2-Ply, HEPA, Paper, 2-3/4" H (Discontinued)
Mfr # HEPA Filter
Zoro # G2109298
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Paper
- Length 11 27/64 in
- Width 6"
- Height 2 3/4 in
- Filter Type Cartridge Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Karcher
- MFR # HEPA Filter
- Zoro # G2109298
- UPC # 036339233680
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Length | 11 27/64 in |
Width | 6" |
Height | 2 3/4 in |
Details
Material | Paper |
Filter Type | Cartridge Filter |
Fits Vacuum Brand | Karcher |
For Vacuum Type | Shop Vacuum |
Efficiency | HEPA Filtration |
Fits Brand | Karcher |
Bag Type | 2-Ply |
Reusable | Non-Reusable |
For Use With Mfr. Model Number | NT25/1, NT35/1, NT45/1 |
For Use With | Mfr. No. NT25/1, NT35/1, NT45/1 |
Item | Filter |
Fits Vacuum Models | NT25/1, NT35/1, NT45/1 |
Filter Product Grouping | Cartridge Filter |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Filter Reusability | Non-Reusable |
Ply Count | 2-Ply |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Karcher, Fits Vacuum Models NT25/1, NT35/1, NT45/1, Filter Pickup Type Dry, Filtration Type HEPA, Filter Material Paper, Filter Reusability Non-Reusable, Height 2 3/4 in, Length 11 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.