Shop All Vacuum Accessories
Karcher
Filter, 2-Ply, Cartridge, Paper, 2-3/4" H
Mfr # Flat Pleated Filter
Zoro # G2109289
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Length 11 27/64 in
- Width 6"
- Height 2 3/4 in
- Filter Type Cartridge Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karcher
- MFR # Flat Pleated Filter
- Zoro # G2109289
- UPC # 036339233666
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Length | 11 27/64 in |
Width | 6" |
Height | 2 3/4 in |
Details
Material | Paper |
Filter Type | Cartridge Filter |
Fits Vacuum Brand | Karcher |
For Vacuum Type | Shop Vacuum |
Bag Type | 2-Ply |
Item | Filter |
For Use With Mfr. Model Number | NT25/1, NT35/1, NT45/1 |
Fits Brand | Karcher |
Reusable | Non-Reusable |
Efficiency | Everyday Use |
For Use With | Mfr. No. NT25/1, NT35/1, NT45/1 |
Fits Vacuum Models | NT25/1, NT35/1, NT45/1 |
Filter Material | Paper |
Filter Reusability | Non-Reusable |
Filter Pickup Type | Dry |
Filtration Type | Standard |
Filter Product Grouping | Cartridge Filter |
Ply Count | 2-Ply |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Karcher, Fits Vacuum Models NT25/1, NT35/1, NT45/1, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Non-Reusable, Height 2 3/4 in, Length 11 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Brown, 11 in Dia, Open Top, Plastic (1956181)
- SIMPLE SPACES Toilet Bowl Brush W/Stand (YB34883L)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 800 ft, White, 6 Pack (26601)
- BSC PREFERRED Simple Green Lemon, 6PK (S-20097)
- PROTEAM Backpack Vacuum Harness, 15 in. dia. (840011)
- PROTEAM Motor Compression Ring w/ Screws (100335)
- DAYTON Hose Adapter (61HW23)
- ATRIX Atrix OF992UL ESD Safe Omega Series ULPA Filter Cartridge (OF992UL)
- FEIN Vacuum Cleaner Brush, 1-3/8In (31345076010)
- DAYTON Wet/Dry Vacuum, 16 gal, 1,200 W (61HV92)
- MAKITA Dust Extracting Attachment (P-80023)
- Karcher Vacuum Accessories