Shop All Vacuum Accessories
This Product is Discontinued
Karcher
Filter, 2-Ply, Cartridge, Paper, 2-1/2" H (Discontinued)
Mfr # Cartridge Filter
Zoro # G2109270
This Product is Discontinued
Key Features
- Material Paper
- Length 10 in
- Width 7-1/2"
- Height 2 1/2 in
- Filter Type Cartridge Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karcher
- MFR # Cartridge Filter
- Zoro # G2109270
- UPC # 886622015574
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Length | 10 in |
Width | 7-1/2" |
Height | 2 1/2 in |
Details
Material | Paper |
Filter Type | Cartridge Filter |
Fits Vacuum Brand | Karcher |
For Vacuum Type | Shop Vacuum |
Reusable | Non-Reusable |
For Use With | Mfr. No. WD4, WD5, WD5/P |
Fits Brand | Karcher |
Bag Type | 2-Ply |
Efficiency | Everyday Use |
For Use With Mfr. Model Number | WD4, WD5, WD5/P |
Item | Filter |
Fits Vacuum Models | WD4, WD5, WD5/P |
Filter Product Grouping | Cartridge Filter |
Filter Pickup Type | Dry |
Ply Count | 2-Ply |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Karcher, Fits Vacuum Models WD4, WD5, WD5/P, Filter Pickup Type Dry, Height 2 1/2 in, Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.