Shop All Upright Vacuums
This Product is Discontinued
Karcher
Dust Extractor, 11 gal. Vacuum Cap. (Discontinued)
Mfr # NT 45/1 Tact
Zoro # G0603613
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 150 cfm
- Sound Level dBA 67
- Vacuum Capacity 11 gal.
- Power Cord Length 25 ft
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karcher
- MFR # NT 45/1 Tact
- Zoro # G0603613
- UPC # 886622000587
- Country of Origin Italy
- Category Upright Vacuums
Dimensions
Power Cord Length | 25 ft |
Width | 15 in |
Length | 20 1/2 in |
Hose Length | 8 ft. |
Height | 27 13/32 in |
Hose Dia. | 1-25/64" |
Vacuum Hose Length | 13 ft |
Tank Size | 11 3/10 gal |
Vacuum Hose Dia. | 1 1/2 in |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 123 cfm, Static Pressure 89 in, Sound Level 65 dB, Tank Material Nylon, Tank Size 11 3/10 gal, Tank Dry Capacity 8 gal, Tank Wet Capacity 8 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 1, Peak Horsepower 2 hp, Power 1,380 W, Current 9 A, Voltage 120 V, Height 27 3/8 in, Length 20 1/2 in, Width 15 in, Average Brush Life 800 hr, Vacuum Hose Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.