Shop All Pressure Washers
Karcher
Dual Pressure Washer/Mister, 8 Amps AC
Mfr # 1.106-160.0
Zoro # G4335365
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,271.99
Free 30-Day Returns
Key Features
- Pump Drive Direct
- Pressure Washer Flow Rate 2 gpm
- Hose Dimensions 1/4 in x 75 ft
- Volts/Phase 120/1
- Amps AC 8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Karcher
- MFR # 1.106-160.0
- Zoro # G4335365
- Country of Origin Mexico
- Category Pressure Washers
Dimensions
Hose Dimensions | 1/4 in x 75 ft |
Details
Pump Drive | Direct |
Pressure Washer Flow Rate | 2 gpm |
Volts/Phase | 120/1 |
Amps AC | 8 A |
Burner Fuel | Electric |
Pressure Washer HP Range | 0 to 1.9 HP |
Standards | ETL |
HP | 1.5 hp |
Item | Dual Pressure Washer and Mister |
Pressure Washer Water Type | Cold |
Detergent Injection System | Yes |
Duty Rating | Light Duty |
Includes | Karcher KF Pump, Power Cord |
Power Type | Electric |
Warranty | 7 yr |
Operating Pressure | 1,000 psi |
HP Range | 0 to 1.9 hp |
Pressure Washer Flow Rate Range | 0 to 1.9 gpm |
Description
Dual Pressure Washer and Mister, Operating Pressure 1,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Skid Mount, 2 gpm, Detergent Injection System Yes, 1.5 hp HP, Volts/Phase 120/1, Pump Drive Direct, Hose Dimensions 1/4 in x 75 ft, Burner Fuel Electric, 7 yr Warranty, Includes Karcher KF Pump, Power Cord, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1504)
- ZORO SELECT Tree Square, w/Slit, 4x4 Ft. (TS44S)
- BRIGGS & STRATTON INSULATOR (691972)
- LOGO BRANDS NY Yankees Big Boy Chair (520-11)
- KARCHER Karcher K1700 Pressure Washer, 1700 psi Operating, 1.2 gpm, 20 ft L Hose, 13 A (K1700)
- KARCHER K 2 Series 1.602-315.0 Pressure Washer, 1600 psi Operating, 1.25 gpm, 25 ft L Hose, 13 A, 60 Hz (1.602-315.0)
- KARCHER 1.418-050.0 Electric 1800Psi Washer Pressure (KA388263)
- MI-T-M Cold Water Diesel Pressure Washer, 3000 (CW-3004-0MKD)
- DAYTON Pressure Washer, Electric, 8 HP, 40-1/2" H (GH-3003-SD30)
- EARTHWISE 1650 PSI 1.4 GPM Electric Pressure Washer, 1650 PSI (PW16503)
- ECHO Pressure Washer 3100Psi (PW-3100)
- Karcher Pressure Washers