Shop All Paper Towels
Karat
Multifold Paper Towels, 334 Sheets, White, 334 PK
Mfr # JS-MFW4000
Zoro # G500530530
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Number of Sheets 334
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Karat
- MFR # JS-MFW4000
- Zoro # G500530530
- UPC # 877183005456
- Country of Origin China
- Category Paper Towels
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Number of Sheets | 334 |
Description
Multifold White Paper Towel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 24in, Blue, Wet Mop Head (GRI101-24-1PK)
- BLACK SWAN Brush In Cap - Plastic Handle 3/4" wide (11060)
- TOUGH GUY 5 in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVY6)
- MALLORY MALLORY Black Squeegee Bucket, Depth: 8 3/4 in (864 Black)
- KARAT Paper Towels, Kraft, 6 PK (JS-RTK750)
- PUTNEY PAPER P-700-B PE 8 in. x 350 ft. White Hard Wound Roll Towel, 12PK (P-700-B (PE))
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK (KCC41482CT)
- PACIFIC BLUE SELECT C-Fold Paper Towels, White, 12 PK (GPC20241)
- GEORGIA-PACIFIC Sofpull Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, Brown, 6 PK (26480)
- KIMBERLY-CLARK PROFESSIONAL Scott Paper Towels, 1 Ply, White (2068)
- GEORGIA-PACIFIC Sofpull Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (26470)
- Karat Paper Towels