Karaoke Usa GF840 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen; Black - 7 in.
Mfr # GF840
Zoro # G304043533
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karaoke Usa
- MFR # GF840
- Zoro # G304043533
- UPC # 879408001632
- Country of Origin China
- Category CDs and DVDs
Description
The Karaoke USA DVD, CD+G and MP3+G Bluetooth Karaoke System with 7 in. TFT Color Screen makes it easy to enjoy your music on a powerful speaker with no wires. This player has a sleek design matched by none other. It features a color screen that's easy to read and comes with 300 MP3-G songs on 2 discs, but will play any normal CD-G, DVD karaoke or DVD movie. Keeping in tune with the digital age, it will accept the auxiliary output from most any personal player and gaming console. It even has a handy cradle to rest your MP3 player in for charging or watching your screen in an upright position. Sing and record music and your voice onto an SD Card in MP3 format from your favorite karaoke disc or download, then play it back or take it with you.
Features- All-in-one media player
- 35W max digital power amp, 25W RMS
- 7" TFT digital color screen
- Bluetooth streaming
- 300 MP3-G songs on 2 discs
- Universal cradle can accommodate most personal devices like smartphones, tablets, MP3 players & more
- Record voice & music mix functions
- Record & instant playback functions
- USB flash & SD Card compatible
- PA system capable
- 2 microphone inputs & holders
- Analog echo control
- Balance control
- Digital key control
- Individual microphone volume control
- Audio & video inputs & outputs
- Includes remote, 2 microphones, universal cradle, 3.5mm to RCA cable, RCA A/V cable, AC adapter, warranty card & instruction manual
- Color: Black
- Size: 7"
- Battery Information: Product does not require a battery
- Weight: 17.6265 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCENDENT Wall Mount, Fits Dome, Turret Cameras (VT-TWM03)
- COMMSCOPE Replacement for Commscope L4a-nmnm-6-p (L4A-NMNM-6-P COMMSCOPE)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Visions CP12180XRP (ML18-12XRP1)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- KARAOKE USA Karaoke Usa GF839 DVD-CD Plus G-MP3 Plus G Karaoke System with Color Screen; Black - 7 in. (GF839)
- VERBATIM DVD+R Dual Disc, 8.50 GB, 240 min, 8x, PK5 (VER95311)
- MAXELL Maxell Corp. Of America MAX648200 CD-R- 80 Min-700MB- 48X- Branded- 100-PK (MAX648200)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-08357-CCD The Recorder Guide- An Instruction Guide Record (FW-08357-CCD)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-37312-CCD Sea Songs- Newport- Rhode Island- Songs from the Age of Sail (FW-37312-CCD)
- MAXELL CD-RDiscs, 700MB/80min, 48x, 10, PK10 (648210)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-02343-CCD When Kentucky Had No Union Men (FW-02343-CCD)
- Karaoke Usa CDs and DVDs