Karaoke USA CR25 5 Port Universal Charger with Alexa Voice Service & Bluetooth
Mfr # CR25
Zoro # G504123851
Product Information
- Brand Karaoke Usa
- MFR # CR25
- Zoro # G504123851
- UPC # 852929004764
- Country of Origin China
- Category Battery Chargers
Description
This DOK Universal Charger is where convenience meets technology and makes life even easier than ever before. Unless you've recently landed on earth you're likely aware of the Amazon.com Echo which hosts the Alexa Voice Service (AVS). This is an amazing service that connects potentially hundreds of smart device applications to your voice commands. Imagine just waking or working around the house, press one button and calmly speak "Alexa, play classical music." And in seconds your unit is playing classical music. But it doesn't stop there! Just a handful of examples include: ask for the weather or time anywhere in the world, connect Alexa to your smart device radio stations, music channels, news, power outlets, thermostat, place orders with capable services and the goes on. Hundreds of companies are modifying their applications to be compatible with the AVS and you'll be amazed at the possibilities!
As proud as we are of incorporating Alexa into our DOK unit, we are just as proud at making your life easier by providing you with a central charging station where you can charge up to five devices at the same time. You can also listen to one of your devices while charging all five. Charge phones, tablets, pads and more. Most anything you can normally charge with a USB cable connected to your computer will also charge when connected to our DOK Universal Chargers. Each charger has traditional USB slots you'd find on any computer or charging adaptor.
Features- Alexa Voice Service by Amazon.com to Interact with your Favorite Apps by Voice Command
- Bluetooth Capable
- 6W Speaker System
- Universal Cradle can Accommodate Most any Brand Personal Device of Smart Phones, Tablets, Pads, MP3 players and more
- Cradle up to 3 Devices
- Charge up to 5 Devices Simultaneously
- Display and Listen to Any Device While Charging All Devices
- Digital FM Radio
- Surge Protection Built-In
- Tidy-Cable Organizer
- Power On/Off Switch and Indicator Light
- AUX Cable (3.5mm x 24")
- 4 Ports for Charging Phones (5V DC/1A), 1 Port for Tablets and Phones (5V DC/2.1A)
- Manual/User Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG 24VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2420W-L6)
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- MOUNT-IT Dual Monitor Desk Mount for 13"-27" Monitors (MI-1752)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Gendron-Solo XLC Bariatric (ML75-12GEL179)
- STREAMLIGHT DUALIE (SR68785)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah SL Waber POWERHOUSE 250 Battery (MAX3512689)
- ENERGIZER Family Battery Charger, Multiple Battery Sizes (CHFCB5)
- SCHUMACHER ELECTRIC Schumacher Electric 239804 150-30-6-2A 12V Automatic Wheeled Battery Charger with Engine Start (239804)
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- GALLAGHER Gallagher 7698871 12 MI S20 6 Volt Solar Fence Energizer; Black & Orange (7698871)
- MILWAUKEE TOOL M18 Six-Pack Sequential Charger (ML48-59-1806)
- Karaoke Usa Battery Chargers