Shop All Film Tape
Kapton
Kapton® Tape, 2" x 36 yds., Amber, 1/Case
Mfr # T967292
Zoro # G5505949
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 2"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Details
Item | Kapton Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | 1 mil |
Min. Tape Performance Temp. | -452 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Standards | RoHS Compliant |
Tape Application | Automotive Sensor and Manifolds; Insulating Circuit Boards; Etching; Fiber Optics Cable; Wave Soldering During Circuit Board Assembly |
Description
Kapton Tape,2x36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Repair Tape, Clear, 2 in x 18 yd, 7 mil (6060002)
- DAP White All Purpose Joint Compound 12 lb (7079810102)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (KPT-3/4)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Black (3M 1350 0.75" x 72 yds Black)
- KAPTON Kapton® Tape, 2" x 36 yds., Amber, 1/Case (T967291)
- KAPTON Kapton® Tape, 3/4" x 36 yds., Amber, 1/Case (T964291)
- KAPTON Kapton® Discs, 1/2", Amber, 1000/Case (T963293)
- KAPTON Kapton® Tape, 1/2" x 36 yds., Amber, 1/Case (T963292)
- KAPTON Kapton® Discs, 3/4", Amber, 500/Case (T964293)
- KAPTON Kapton® Tape, 3/4" x 36 yds., Amber, 1/Case (T964292)
- 3M Film Tape, Polyethylene, Yellow, 1In x 36Yd (483)
- Kapton Film Tape