Shop All Engine Components
Kapsco Moto
Kapsco Moto PIGG21 20 in. 15 Amp Adapter Cord Standard US Plug Male & 30 Amp Locking Connector Female
Mfr # PIGG21
Zoro # G304074308
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapsco Moto
- MFR # PIGG21
- Zoro # G304074308
- UPC # 698056891293
- Country of Origin China
- Category Engine Components
Description
Features
- 20" Adapter Cord - Standard US Plug 110V to 220V NEMA L6-30R - 15 Amps to 30 Amps, 125 Volts
- Safely Converts Power for Use at Recreational Areas, Motor Parks, and Campgrounds
- Heavy Duty Cable is Weather, Chemical, Moisture and Abrasion Resistant
- Suitable for Campgrounds, Motor Parks, Mobile Homes, and Recreational Areas
- 1x Adapter Cord - L6-30R 250V to Standard US Plug 110V
- Length: 20 in.
- Rating: 250V to 110V
- Voltage Limit: 600V
- Male Connector: Standard US Plug 110V - NEMA 5-15 / 5-15P
- Female Connector: NEMA L6-30 / L6-30R
- Wire Gauge: 10 Gauge 100% Copper Wires
- Safety Standard: UL and cUL Listed
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/4 x 8-1/2 in. (PA4614)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-500)
- BALDWIN FILTERS Air Filter, 11-1/32 x 19-13/16 in. (PA4653)
- GEMINEYE Monitor, 7.0" Lcd, Color, Audio, 4 Pin (EC7003-M)
- KAPSCO MOTO Kapsco Moto ITL-3112 Krator Smoke Integrated LED Taillight with Turn Signals (ITL-3112)
- KAPSCO MOTO Kapsco Moto TRAIL-510 2 x 36 in. Axle Straps with Steel D-Rings (TRAIL-510)
- DORMAN Engine Oil Dipstick, 917-336 (917-336)
- VAICO Wet Sump With Drain Plug, V10-3860 (V10-3860)
- FEL-PRO Thermostat Gasket, 35162 (35162)
- MOTORMITE Single Oversize Oil Drain Plug M12X1.25 Eng Oil Drain P, 65402 (65402)
- DORMAN Steel Cup Expansion Plug 1/2 In Height 0,555-005 (555-005)
- Kapsco Moto Engine Components