Shop All Suspension Hardware & Components
Kapsco Moto
Kapsco Moto LLN-5022 6 x 139.7 mm New Full Hub Centric Wheel Adapters - 4 Piece
Mfr # LLN-5022
Zoro # G204061897
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapsco Moto
- MFR # LLN-5022
- Zoro # G204061897
- UPC # 698056881126
- Country of Origin China
- Category Suspension Hardware & Components
Description
Features
- NEW Full Hub Centric Wheel Adapters for Toyota 6x139.7 MM (1.25" Thick)
- Fixes Clearance Issues, Wheel Hitting the Brake Calipers or Shock/Struts
- Hub Centric Adapters Means No Vibration or Wheel Wobble at High Speeds
- Fixes Wheels that Look Tucked in the Fenders, Gives your Car an Aggressive Stance
- 4 Piece
- 1996-2018 Toyota 4-Runner
- 2007-2014 Toyota FJ Cruiser
- 2001-2007 Toyota Sequoia
- 2001-2018 Toyota Tacoma
- 2000-2006 Toyota Tundra
- 4x 1.25" Thick Hub Centric Wheel Spacers
- Color: Black Anodized
- Wheel Bolt Pattern: 6x139.7 MM
- Thickness: 1.25"
- Hub Diameter: 106 mm
- Thread Pitch: 12x1.5
- Stud Length: 1.25"
- Stud Grade: 10.9
- Torque Specs: 120 Ft/Lb
- Bolt Pattern: 6 x 139.7 mm
- Material: Forged Billet 6061 T6 Aluminum
- Lug Nuts: 24 Black Opened End Lug Nuts
- Designed For: 6 Lug Toyota Trucks/Suvs
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUK Slave Cylinder, Lsc002B (LSC002B)
- MAXXIMA Clearance Light, LED, Amber, Rect, 2-1/2 L (3LXG2)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 35325 (35325)
- CUSHMAN Horn Button (806791)
- MEVOTECH Suspension Ball Joint Kit, MK80149 (MK80149)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 15226 Tubular Control Arm Set with Gussets for Mustang II (15226)
- BOSCH Rear Suspension Bushing Master Kit (4245)
- DAYSTAR BUMP STOP W/ SLOTTED MOUNT PLATE, COMP STYLE (KU09017BK)
- MOOG Steering Pitman Arm, K7345 (K7345)
- FABTECH 10-13 F150 RAPTOR 4IN SUSPENSION SYSTEM - COMPONENT BOX 2 (FTS22162)
- DORMAN Suspension Knuckle Bushing - Rear Right, 523-082 (523-082)
- Kapsco Moto Shocks & Struts and Components