Shop All Engine Components
Kapsco Moto
Kapsco Moto LG201 20 in. Biltek Swivel Grab Skidding Tongs with Jaw Opening Log Chain Grabber with & Pre-Attached Hook; Black
Mfr # LG201
Zoro # G704074458
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapsco Moto
- MFR # LG201
- Zoro # G704074458
- UPC # 698056892061
- Country of Origin China
- Category Engine Components
Description
Simply place the tongs on the end of the log, pole, or stump and hook to a chain. As you apply pressure, the tong end points will dig into the log for a secure grip. These log skidding tongs are designed to open up to 20 inches for larger logs and stumps. These tongs feature sharp points to tightly grab ahold of logs for dragging and skidding. Durable steel construction with a powder coat finish to reduce damage and rust.
Features- New Logging Skidding Tongs - 20in Jaw Opening Log Chain Grabber with and Pre-Attached Hook
- Easily Drag or Skid Logs into Open Areas for Cutting
- Provides High Strength Grip, Sharp Tong Ends are Designed to Hold Logs Tight and Secure
- Tongs Open to 20 inches for Larger Trees and Stumps
- 1993-2013 Harley Davidson Electra Glide Classic - FLHTC
- 1x Logging Skidding Tongs
- Color: Black
- Material: Steel
- Jaw Open Width: 20 in.
- Dimension: 0.75 x 7 x 23.05 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT SEC SIDE MOUNT, TRUCK TOOLBOX, BLACK, 48INLX11.5INWX11INH (79210995)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump WAL-PPN18 (WAL-PPN18)
- GATES Auto V-Belt, Industry Number K081044HD (K081044HD)
- CTA MANUFACTURING Vacuum Brake Bleeder (7010)
- KAPSCO MOTO Kapsco Moto ITL-3112 Krator Smoke Integrated LED Taillight with Turn Signals (ITL-3112)
- KAPSCO MOTO Kapsco Moto TRAIL-510 2 x 36 in. Axle Straps with Steel D-Rings (TRAIL-510)
- BOMAR Hatch Access 10X20 Brite White (G71020W)
- PRIME-LINE Prime Line P 7810 72 in.; 0.28 in. Channel Vinyl Glass Retainer; Black (837644)
- MARINCO MARINCO 6373ELBRV Receptacle Outdoor- Indoor Use 125- 250 Volt- 50 Amp Power (M1D-6373ELBRV)
- STANDARD CARBURATION Carb Float, Fl98 (FL98)
- ARP SB CHEVY LS1 & LS6, 5.7L & 6.8L HEX HEAD BOLT KIT (134-3609)
- Kapsco Moto Engine Components