Shop All Engine Components
Kapsco Moto
Kapsco Moto JBM-6007-S NEW Quarter Fairing Windshield Kit Plus Fork Mounting Hardware for Harley Davidson; Black with Smoke
Mfr # JBM-6007-S
Zoro # G304062091
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapsco Moto
- MFR # JBM-6007-S
- Zoro # G304062091
- UPC # 698056816081
- Country of Origin China
- Category Engine Components
Description
Brand New Stylish Quarter Fairing provides the style you want and torso protection that you need for the extended miles on long rides.
The revolutionary Trigger-Lock hardware features an innovative system that allows you to quickly and easily remove your windshields without the use of any tools.
Features- Enhance the look with this custom black headlight fairing
- Combines exceptional style and protection with easy installation and removal
- Less turbulence improves stability and performance
- and decreases fatigue in your hands
- arms and chest
- Sportster Custom XL1200C 1996-2010
- Sportster Custom XL883C 1998-2009
- Sportster Deluxe XLH883DLX 1989-1992
- Sportster Hugger XLH883HUG 1988-2003
- Sportster Iron XL883N 2009-2018
- Sportster Low XL1200L 2006-2011
- Sportster Nightster XL1200N 2007-2012
- Sportster Roadster XL1200R 2004-2008
- Sportster Roadster XL883R 2002-2012
- Sportster Seventy-Two XL1200V 2012-2016
- Sportster Sport XL1200S 1996-2003
- Sportster SuperLow XL1200T 2017
- Sportster XL883 2004-2009
- Sportster XLH1100 1986-1988
- Sportster XLH1200 1988-2003
- Sportster XLH883 1986-2003
- Street 500 XG500 2015-2018
- Street 750 XG750 2015-2018
- 1x Headlight Fairing
- 1x Trigger-Lock Mount Kit
- Color: Black with Smoke
- Fork Size: 35 to 41mm
- Material: Super Tough ABS Plastic
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 6411, 9.99W, T3 1/4, 12V, PK10 (6411-10PK)
- DEE ZEE 15-17 F150/17-17 F250/F350 SUPER DUTY ROUGH STEP RUNNING BOARD (BRACKE (DZ15327)
- URO PARTS 1.8 & 2.0 Engines Tensioner, 06A903315E (06A903315E)
- GABRIEL Premium, Struts For Car/Truck/SUV, G55551 (G55551)
- KAPSCO MOTO Kapsco Moto ITL-3112 Krator Smoke Integrated LED Taillight with Turn Signals (ITL-3112)
- KAPSCO MOTO Kapsco Moto TRAIL-510 2 x 36 in. Axle Straps with Steel D-Rings (TRAIL-510)
- CUSTOM PRODUCTS 24 in. Backflow Valve Cover (CU5213)
- ZEROSTART SILICONE PAD, ADHESIVE 250W, 120V, 21A 334 95 CM X 414 11 CM (3400063)
- ZEROSTART Flowstart Circulation Heater, 1000W 120V (3305106)
- GATES Oil Breather Cap, 31061 (31061)
- ZEROSTART Oil Pan Heater - 300W 120V, 27Mm (3500093)
- Kapsco Moto Engine Components