Shop All Wall Art & Decor
Kapsco Moto
Kapsco Moto ITL-3111 Krator Smoke LED Taillight Brake Light
Mfr # ITL-3111
Zoro # G003996352
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapsco Moto
- MFR # ITL-3111
- Zoro # G003996352
- UPC # 698056886831
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Enhance the look with this LED Taillight with License Plate Light
- Bright LEDs for Maximum Visibility
- Direct Replacement for Stock Tail Light
- Taillight consists of Brake Light, Running Light, and License Plate Light
- Harley Dyna Fat Bob, Harley Dyna Street Bob
- Harley Dyna Super Glide Custom, Harley Dyna Switchback
- Harley Dyna Wide Glide, Harley Electra Glide Ultra Classic
- Harley Fat Boy, Harley Heritage Softail Classic
- Harley Low Rider, Harley Night Rod Special
- Harley Road Glide Ultra, Harley Road King
- Harley Softail Deluxe, Harley Sportster 883 Iron
- Harley Sportster 883 SuperLow, Harley Street Glide
- Harley Tri Glide Ultra Classic, Harley Ultra Classic Electra Glide
- Harley Ultra Limited, Harley Ultra Limited Low & Harley V-Rod Muscle
- Lens Color: Smoke
- Material: High Quality ABS Plastic
- Size: 5.5 x 4.5 x 2.5"
- Bulb Type: LED
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair Cart, 1300 lb. Load Capacity, Holds 84 Chairs (84-60)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- BAXTON STUDIO Windsor Modern Dark Grey Twin Size Headboard (142-7746)
- TRADEMARK FINE ART Janet Pidoux 'Kitten And Wool Basket' Canvas Art, 14x14 (ALI36501-C1414GG)
- TRADEMARK FINE ART Ryan Fowler 'Take A Hike Moose' Canvas Art, 35x35 (WAP06282-C3535GG)
- RACK’EM RACKS RackEm Racks 5181 Single Bottle Eyewash Station (5181)
- SIGNMISSION Lime Green Circle Rigid Plastic Sign (P-8-CIR-Lime Green)
- TRADEMARK FINE ART Cora Niele 'Primrose Pink' Canvas Art, 14x14 (ALI16464-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'River Spring Garden' Canvas Art, 18x24 (DLG00995-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'Ocean Impressions' Canvas Art, 24x32 (DLG0094-C2432GG)
- Kapsco Moto Wall Art & Decor