Shop All Automotive Back Up Alarms
Kapsco Moto
Kapsco Moto ITL-2033 2x Universal Bullet Turn Signals with Integrated Brake Running Lights Work; Chrome with Smoke
Mfr # ITL-2033
Zoro # G304038348
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapsco Moto
- MFR # ITL-2033
- Zoro # G304038348
- UPC # 698056894898
- Country of Origin China
- Category Automotive Back Up Alarms
Description
Features
- High Quality LED Turn Signals with Integrated Brake Light
- Enhance the look of your Motorcycle with these Custom Turn Signals and Brake Light Combination
- These are Aftermarket Turn Signals for that unique customized look
- Modern, Stylish, and Functional
- Complete Custom Application, Modification May Be Required
- Operation
- Turn Signals Amber
- Brake Light Red
- Running Light Red
- 2x Turn Signals with Integrated Brake Light
- Color: Chrome with Smoke
- Light Color: Amber & Red
- Bulb Type: LED
- Material: Aluminum
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Magnetic Mount Shoe, White, Plastic, 8" L (GT16301)
- STRONG ARM Universal Lift Support, 4464 (4464)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25100)
- SPRINGFIELD Base-7X7 Black E-Coat, #3620011 (3620011)
- ECCO Back Up Alarm, Black, 3" H (SA940)
- GROTE LIGHTING BACK-UP ALARM (78023)
- BUYERS PRODUCTS 1 Inch Forged 360° Rotating 55° Angled D-Ring With Weld-On Mounting Bracket (B52)
- ZORO SELECT Back Up Alarm, 97dB, 3 In. H (2ERT2)
- METRA ELECTRONICS PARKING SENSORS-REAR PARKING ASSIST KIT (TE-4PSK)
- ECCO Back Up Alarm, Black, 3-7/64" H (610N)
- ECCO SMART ALARM: 82-107DB, 12-24VDC (SA901N)
- Kapsco Moto Automotive Electrical