Shop All Engine Components
Kapsco Moto
Kapsco Moto CH1215 Krator Rear Passenger Floorboards Streamliner-Style Flip-Up; Chrome
Mfr # CH1215
Zoro # G804074440
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapsco Moto
- MFR # CH1215
- Zoro # G804074440
- UPC # 698056892054
- Country of Origin China
- Category Engine Components
Description
Features
- Krator Streamliner-Style Rear Passenger Floorboards Flip-Up Footboard
- Large Non-Slip Rubber Pad Greatly Increases Grip and Provides Extra Comfort for Passengers Feet
- Add The Custom Look of These Streamliner-Style Floorboards to your Motorcycle
- Simple Bolt-On Installation That Installs in Minutes
- 1993-2018 Harley Touring Models Including
- 1993-2013 Harley Davidson Electra Glide Classic - FLHTC
- 1995-2019 Harley Davidson Electra Glide Standard - FLHT
- 2014-2019 Harley Davidson Electra Glide Ultra Classic - FLHTCU
- 2010-2013 Harley Davidson Electra Glide Ultra Limited - FLHTK
- 1998-2009 Harley Davidson Road Glide - FLTR
- 2015-2019 Harley Davidson Road Glide - FLTRX
- 2010-2013 Harley Davidson Road Glide Custom - FLTRX
- 2011-2019 Harley Davidson Road Glide Ultra - FLTRU, 1994-2019 Harley Davidson Road King - FLHR, 2006-2019 Harley Davidson Street Glide - FLHX
- 2014-2019 Harley Davidson Ultra Limited - FLHTK
- 1x Pair of Passenger Floorboards (Left and Right)
- 2x Mounting Brackets
- 6x Mounting Screws
- Color: Chrome
- Placement on Vehicle: Rear
- Material: Billet Aluminum
- Dimension: 8.05 x 5 x 3.15 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC FORD VACUUM HUB SEAL INSTALLER (OTC6695)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40020)
- PLOMBCO 125 oz P style Value Line clipon weight (PLO69054-8)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Orange (555115)
- KAPSCO MOTO Kapsco Moto TRAIL-510 2 x 36 in. Axle Straps with Steel D-Rings (TRAIL-510)
- KAPSCO MOTO Kapsco Moto ITL-3112 Krator Smoke Integrated LED Taillight with Turn Signals (ITL-3112)
- A & I PRODUCTS Fan, 7 Blade 19.5" x19" x3" (A-RE62634)
- BREEZE For Use With Fuel Injection Hose, 14 Millimeter To 16 Millimeter Clamping Range (FI6PB)
- DEA MOUNTS Engine Mount, A7075Hy (A7075HY)
- BACKSEAT 20 ft. Silverback Sewer Hose Kit (BA361941)
- MOTORMITE Air Cleaner Bolts Honda, 41085 (41085)
- Kapsco Moto Engine Components