Shop All Extension Cords
Kapsco Moto
Kapsco Moto CAB750 50 ft. 30A TT-30 RV Power Extension Cord
Mfr # CAB750
Zoro # G303709539
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapsco Moto
- MFR # CAB750
- Zoro # G303709539
- UPC # 698056872155
- Country of Origin China
- Category Extension Cords
Description
Features
- 50ft. Extension Cord - NEMA TT-30P to NEMA TT-30R - 30 Amps, 125 Volts
- Extends the Length of Most 30 Amp Generators, Appliances, Welders, AC Units, or RV Camper Power with L14-30 Connector
- Heavy Duty Cable is Weather, Chemical, Moisture and Abrasion Resistant
- Suitable for Campgrounds, Motor Parks, Mobile Homes, and Recreational Areas
- 1x 50ft. Extension Cord - TT-30P to TT-30R
- Length: 50 ft.
- Rating: 30 Amps, 125 Volts
- Male Connector: Nema TT-30 / TT-30P
- Female Connector: Nema TT-30 / TT-30R
- Wire Gauge: 10 Gauge 100% Copper Wires
- Safety Standard: UL and cUL Listed
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 2 Spaces, 60A, 120/240V, Main Lug, 1 Phase (QO24L60NRNM)
- SOUTHWIRE Electrical Box, 50 cu in, Concrete Slab Box, 4 Gang, Steel, Square (52181-SPKR)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- HUBBELL Receptacle, Female, Green, 4-4/0, Taper (HBLFRGN)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5299)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTOW (4GAA7)
- RELIANCE CONTROLS Invrt Generator Adpt Crd (AC3130)
- SUPERIOR ELECTRIC Cord Assembly for Duo Fast Carpet-Pro Tool - Replaces Duo-Fast 441352 (GO-316) (EC143-16Q)
- MARINCO 50FT 14/3 15A LOCKING EXTENSION CORD (150050RV)
- EZRED Locking QTR Stick 1/4" COMB DR (EZ4S12L)
- MASTER ELECTRONICS Master Electrician 04314ME 16-3 Out Extension Cord - 8 ft. (765174)
- Kapsco Moto Extension Cords