Shop All Welding Accessories
Kapsco Moto
Kapsco Moto ACET2 Dual Gauge Acetylene Solid Brass Regulator for Welding Victor Gas Torch Cutting for CGA200 Rear Mount Fitting
Mfr # ACET2
Zoro # G104138903
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapsco Moto
- MFR # ACET2
- Zoro # G104138903
- UPC # 698056872858
- Country of Origin China
- Category Welding Accessories
Description
This Acetylene Regulator easily replaces the worn out regulator in your welding kit. An ideal item to have on hand for any welder.
Features- Replacement Acetylene Regulator for Victor Style Welding Kits
- Single Stage Regulator with 2 in. Diameter Gauges
- It has a CGA200 Rear Entry
- Compatible with Victor Type Kit
- 1x Acetylene Regulator
- Material: Brass
- Outlet Pressure: 0-30 PSI
- Acetylene Fitting: CGA200
- Compatibility: Fits Most Victor Style Torch Sets
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 309L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE309L16125-1DP)
- SUMNER Double Cylinder Cart, High Rail, 14" Wheel (782425)
- OATEY 30374 Lead Free Tinning Flux 1.7 Oz (OA385494)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (T16-1003)
- POWERWELD Zinc Galvanizing Aerosol Spray with Bright Finish, 12oz (PW6066)
- LINCOLN ELECTRIC Welding Pliers, 8 Tools In 1 (KH545)
- MAGNAFLUX Dye Penetrant Fluorescent, Developer (ZP-9F)
- TWECO Steel Ground Clamp, 500 A (92051247)
- TWECO Copper Ground Clamp, 500 A (92051217)
- G.C. FULLER Fu 730 Lighter & 5 Flints (322-730)
- VIBRANT -4 An Male Threaded Weld-In Bung (V32-11150)
- Kapsco Moto Welding Accessories