Shop All Tarps
Kaps Tex
Heavy Duty Tarp, White, Plastic
Mfr # 232603
Zoro # G503949360
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Plastic
- Tarp Strength Heavy Duty
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Tarp Material | Plastic |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
Features
- 180 Gsm, maximum protection for your farm
- Weather & UV resistant
- Heavy duty solid brass grommets every 24" around the hem & plastic reinforced corners to make secure tie down a snap
- Cold resistant to -20 degrees below zero with the white side facing up can reduce temperatures underneath the tarp
- Color: Silver & White
- Size: 25 x 40 ft.
- Weight: 38.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Tunnel Trapping System (34144)
- A.R. NORTH AMERICA Nozzle Soap, 1/4m (H1/4U-8040)
- CAMCO T & P VALVE REMOVER-UNIVERSAL (10552)
- LOGO BRANDS Cincinnati Bengals High Bounce Ball (607-95HB)
- KAPS TEX 8 in x 10 in Tarp, White (264468)
- KAPS TEX 8 in x 10 in Tarp, White (KA572317)
- KAPS TEX Heavy Duty Tarp, Silver/Black (235450)
- KAPS TEX 6 ft x 24 ft Tarp, Green/Brown (232627)
- KAPS TEX 4 ft x 18 ft Tarp, Green/Brown (232626)
- XPOSE SAFETY 10 ft x 14 ft Heavy Duty Tarp, Black (BMT-1014-X)
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X12)
- Kaps Tex Tarps