Shop All Tarps
Kaps Tex
Heavy Duty Tarp, Silver/Black
Mfr # 235450
Zoro # G603949277
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Black
- Tarp Strength Heavy Duty
- Grommet Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Silver/Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Description
Features
- 14 X 14 weave per sqin, additional UV inhibitors added
- Rolled aluminum grommets every 3, rope hemmed, reinforced corners
- Tear resistant, water proof
- Mildew proof
- Ideal for covering furniture, equipment, camper, boat, pool & log pile
- Color: Silver & Black
- Size: 30 x 50 ft.
- Capacity: 5.1 oz
- Thickness: 10 Mil
- Weight: 53.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Fuel Filtr Elmnt Wtrblck (496-5)
- ENGEL Marine Chest Cooler, 60.0 qt. Capacity (ENG25-G)
- SNOW JOE Snow Broom/Scraper, w/Light, 4in1, 18", Black (SJBLZD-LED-BLK)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X60)
- KAPS TEX 8 in x 10 in Tarp, White (264468)
- KAPS TEX 8 in x 10 in Tarp, White (KA572317)
- KAPS TEX 6 ft x 24 ft Tarp, Green/Brown (232627)
- KAPS TEX 4 ft x 18 ft Tarp, Green/Brown (232626)
- POLYTARP Tarp, Blue, High-Density Polyethylene (121005)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-10X10)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Green/Black, Polyethylene (CT-503-10X20)
- Kaps Tex Tarps