Shop All Tarps
Kaps Tex
8 in x 10 in Tarp, White
Mfr # KA572317
Zoro # G309100002
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 in x 10 in
- Color White
- Tarp Finished Length 8 in
- Tarp Finished Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 in x 10 in |
Tarp Finished Length | 8 in |
Tarp Finished Width | 10 in |
Details
Color | White |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADEL Rigid Seedling Protector Tubes (3869)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Gusset (56031)
- RUGER Universal Handgun Cleaning Kit (27836)
- SUPERIOR ELECTRIC Basic Square Electric Cable Hatch for 30 Amp Cord - White (RVA1572)
- KAPS TEX 8 in x 10 in Tarp, White (264468)
- KAPS TEX 6 ft x 24 ft Tarp, Green/Brown (232627)
- KAPS TEX 4 ft x 18 ft Tarp, Green/Brown (232626)
- KAPS TEX Heavy Duty Tarp, Silver/Black (235450)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-30X30)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (5WTK9)
- TARPS NOW 16 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1640)
- Kaps Tex Tarps