Shop All Tarps
Kaps Tex
8 in x 10 in Tarp, White
Mfr # 264468
Zoro # G603949352
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 in x 10 in
- Color White
- Tarp Finished Length 8 in
- Tarp Finished Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 8 in x 10 in |
Tarp Finished Length | 8 in |
Tarp Finished Width | 10 in |
Details
Color | White |
Item | Tarp |
Description
Tru Guard, 8 x 10, White, Fire Resistant Tarp, CPAI 84 Section 5 FR Grade, 5.1 OZ Per SQYD, 14 x 14 Weave Per SQUIN, Rolled Grommets Every 3', Rope Hemmed, Tear Proof, Water Proof, UV Resistant, Mildew Proof.
Specifications- Color: White
- Size: 8 x 10 in.
- Weight: 2.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Replacement Saw Chain, 14 in.L, 52 Links (91PX52CQ)
- IGLOO Latitude 90QT Cooler (34818)
- KOHLER Pre-Cleaner (24 083 02-S)
- OREGON Chainsaw Guide Bar, 14IN .325LP SpeedCut Nano (144TXLNA041)
- KAPS TEX 6 ft x 24 ft Tarp, Green/Brown (232627)
- KAPS TEX 4 ft x 18 ft Tarp, Green/Brown (232626)
- KAPS TEX Heavy Duty Tarp, Silver/Black (235450)
- KAPS TEX 8 in x 10 in Tarp, White (KA572317)
- GLOBAL INDUSTRIAL 20 ft x 20 in Heavy Duty 16 Tarp, Brown, Polyethylene (298586)
- XPOSE SAFETY 10 ft x 24 ft Heavy Duty Tarp, Black (BMT-1024-X)
- TARPCO SAFETY 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-30X70)
- Kaps Tex Tarps