Kaps Tex

6 ft x 24 ft Tarp, Green/Brown


product price: $20.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finished Size 6 ft x 24 ft
  • Color Green/Brown
  • Tarp Finished Length 6 ft
  • Tarp Finished Width 24 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kaps Tex
  • MFR # KT-WT0624GB
  • Zoro # G810072058
  • UPC #
    52088088692
  • Country of Origin China
  • Category Tarps

Dimensions

Finished Size 6 ft x 24 ft
Tarp Finished Length 6 ft
Tarp Finished Width 24 ft

Details

Color Green/Brown
Item Tarp

Description

Tg 6X24 Grn/Brn Wd Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.