Shop All Tarps
Kaps Tex
6 ft x 24 ft Tarp, Green/Brown
Mfr # 232627
Zoro # G903736409
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 24 ft
- Color Green/Brown
- Tarp Finished Length 6 ft
- Tarp Finished Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 24 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 24 ft |
Details
Color | Green/Brown |
Item | Tarp |
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Tru gaurd wood or wooden tarp
- Color: Green & Brown
- Size: 6 x 24 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Maxi Edge Commercial Grade .065 in. D X 40 ft. L Trimmer Line (WLM-65)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .095" by 866', 3Lb Spool (20-102)
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 113', 1/2Lb Donut (22-995)
- DOGIPOT Cat Litter Box, End Table, Reg Sz, White (1705R-AW)
- KAPS TEX 8 in x 10 in Tarp, White (KA572317)
- KAPS TEX 4 ft x 18 ft Tarp, Green/Brown (232626)
- KAPS TEX 8 in x 10 in Tarp, White (264468)
- KAPS TEX Heavy Duty Tarp, Silver/Black (235450)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (2ZJ46)
- PROTARP 24 ft x 24 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-24X24)
- PROTARP 20 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-20X30)
- Kaps Tex Tarps