Shop All Tarps
Kaps Tex
18 ft x 4 ft Tarp, Brown/Green
Mfr # KT-WT0418GB
Zoro # G610838182
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 18 ft x 4 ft
- Color Brown/Green
- Tarp Finished Length 18 ft
- Tarp Finished Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 18 ft x 4 ft |
Tarp Finished Length | 18 ft |
Tarp Finished Width | 4 ft |
Details
Color | Brown/Green |
Item | Tarp |
Description
Tru-Guard MD-WP-GB-0418 Wood Pile Tarp, 18 ft L, 4 ft W, Brown/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Oil Pressure Gauge OD 2", Type Chrome Bezel For Industrial Tractors; (3007-0558)
- BRIGGS & STRATTON Oil Filter (692513)
- MTD Dipstick Assembly (951-14440)
- PRIME PRODUCTS Prime Products 06-0507 Dual Head Clip-On Fan - 12V, Black (06-0507)
- KAPS TEX 8 in x 10 in Tarp, White (264468)
- KAPS TEX 4 ft x 18 ft Tarp, Green/Brown (232626)
- KAPS TEX 6 ft x 24 ft Tarp, Green/Brown (232627)
- KAPS TEX 8 in x 10 in Tarp, White (KA572317)
- KAPS TEX Heavy Duty Tarp, Silver/Black (235450)
- TARPS NOW 12 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1230)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-20X40)
- Kaps Tex Tarps