Shop All Tarps
Kaps Tex
12 in x 20 in Tarp, White
Mfr # 264469
Zoro # G003949341
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 in x 20 in
- Color White
- Tarp Finished Length 12 in
- Tarp Finished Width 20 in
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 in x 20 in |
Tarp Finished Length | 12 in |
Tarp Finished Width | 20 in |
Details
Color | White |
Item | Tarp |
Grommet Spacing | 36 in |
Description
Tru Guard, 12 x 20, White, Fire Resistant Tarp, CPAI 84 Section 5 FR Grade, 5.1 OZ Per SQYD, 14 x 14 Weave Per SQIN, Rolled Grommets Every 3', Rope Hemmed, Tear Proof, Water Proof, UV Resistant, Mildew Proof.
Specifications- Color: White
- Size: 12 x 20 in.
- Weight: 8.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chain, Super 70 Chisel, 3/8" (72LPX072G)
- AFTERMARKET Front Pivot Pin Fits John Deere 2440 2020 2030 2555 2350 2040 2750 2550 1020 235 (T21669)
- CAMCO Camco 22912 50Ft Tastepure Heated RV Drinking Hose (22912)
- MTD Arm Asm-Pivot (987-02337)
- KAPS TEX 8 in x 10 in Tarp, White (264468)
- KAPS TEX 6 ft x 24 ft Tarp, Green/Brown (232627)
- KAPS TEX Heavy Duty Tarp, Silver/Black (235450)
- KAPS TEX 8 in x 10 in Tarp, White (KA572317)
- KAPS TEX 4 ft x 18 ft Tarp, Green/Brown (232626)
- TARPCO SAFETY 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-100X100)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-12X12)
- Kaps Tex Tarps