Shop All Tarps
Kaps Tex
10 ft x 12 ft Tarp, Blue
Mfr # 232393
Zoro # G010657628
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Color Blue
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Swivel Wall-Mount, Black (712101)
- VALTERRA Phoenix Faucets by Valterra PF223241 Catalina Two-Handle 4" Shower Valve with Vacuum Breaker - White (PF223241)
- MARASTAR 2PK 4103504 Tire (2310)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1212)
- KAPS TEX 8 in x 10 in Tarp, White (264468)
- KAPS TEX Heavy Duty Tarp, Silver/Black (235450)
- KAPS TEX 6 ft x 24 ft Tarp, Green/Brown (232627)
- KAPS TEX 8 in x 10 in Tarp, White (KA572317)
- KAPS TEX 4 ft x 18 ft Tarp, Green/Brown (232626)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-30X40)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-24X24)
- Kaps Tex Tarps