Shop All Box, I-Beam, and Torpedo Levels
Kapro Tools
Kapro Magnetic Aluminum Torpedo Level with Plumb-Site - 9in
Mfr # 231V
Zoro # G811898190
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro Tools
- MFR # 231V
- Zoro # G811898190
- UPC # 739632724830
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Details
Material | Plastic |
Description
The Kapro 231V is a great addition to any homeowner or serious DIYers toolbox. Our durable aluminum torpedo level features vivid cylindrical vials that reach an accuracy of 0.001in/ in the horizontal, plumb, and 45degrees positions.The magnetic bottom v-groove is lined with a strip magnetic which allows for pipe and conduit projects. The innovative plumb site view vial makes it easy to read plumb without twisting your neck. A continuous edge runs along the top and bottom surfaces for easy marking.At Kapro, we reimagine precision tools and accessories for professional craftsmen to weekend warriors while setting high standards by driving innovation in our designs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex x 4" Screwdriver 4mm 4 in. Round (DHX21040)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0912BW200)
- GATOR TOOLS Gator Tools 16"x4" SE GatorLoy W (GF11566)
- DEWALT #10 Countersink with 3/16" Drill Bit (DW2569)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (37424)
- STABILA LEVEL 48""ALUM DLX 3VIAL (37816)
- JOHNSON LEVEL & TOOL 48 Magnet IBeam Level (1234-4800)
- SURTEK Aluminum Level Bar 14 (122102)
- ZIPLEVEL Ziplevel ZLP-075 PRO-2000B 75 ft. High Precision Altimeter (ZLP-075)
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- STABILA Stabila 2894699 41 in. Aluminum Type 80 T Extendable Level 2 vial (2894699)
- Kapro Tools Levels, Compasses, and Plumb Bobs