Shop All Box, I-Beam, and Torpedo Levels
Kapro Tools
Kapro Level Set 78in & 32in Apollo Magnetic Box Level Jamb Set w/Bag
Mfr # 985BM-X-JMB
Zoro # G411898224
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Magnetic Jamb Set + Bag
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro Tools
- MFR # 985BM-X-JMB
- Zoro # G411898224
- UPC # 739632724281
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Details
Includes | Magnetic Jamb Set + Bag |
Material | Aluminum |
Description
Make grab and go easy with this handy spirit level carry set. This pack combines the heavy duty 985 a convenient bag in one easy bundle. Kapros 985 Apollo was built to meet the hefty demands of the job site and provide stellar accuracy. These strong, robust levels have 3 hand calibrated, solid acrylic vials with an accuracy of < 0.0005 in./in, and lifetime warranty on the accuracy. The 985 has attained the prestigious VPA Germany tested seal, setting it apart from others like it on the market. Let's not forget the Dual-View Plumb Site feature. Make tedious side views a thing of the past with our patented design by viewing straight down plumb on the vertical.The Apollo boasts an impressive accuracy of 0.0005 in./ 1 in. 0.5 mm/m. The 985 is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo-grip, non slip inair-cushionedin handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy.These magnetic levels have heavy duty rare-earth magnetics that provide superior accuracy in industrial settings.Kapro vials are individually hand-calibrated by experts and thus have achieved the coveted VPA Germany tested & certified seal. Work as hard as Kapro does knowing that your vials are warrantied for accuracy for life.Add the toughest level on the market to your tool box and see the Kapro difference today.The set includes 2 985 Apollo Box levels in lengths 32in, and 72in, 1 carry case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Drop-Front Piano Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-684990-01)
- HAKKO/CHP Fine Point Tweezer, Strong Flat Tip, 120mm (00D-SA)
- TEKTON 8 mm Combination Wrench (18277)
- BAHCO Bahco Adjustable Wrench, Black, 8" (BAH8071RUS)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- CRAFTSMAN Cast Torpedo Level, 9 (CMHT82391)
- CENTURY DRILL & TOOL Level Torpedo 9" Magnetic 3 Vials (72891)
- STABILA 0.85 in. Aluminum Type 81 S Torpedo Level 2 vial (ST7577)
- OX TOOLS Pro Level 60cm/24" (OX-P024406)
- EMPIRE LEVEL Line Level Set (83038)
- STARRETT Machinists Level, 12 In, Wood Case (98Z-12)
- Kapro Tools Levels, Compasses, and Plumb Bobs