Shop All Box, I-Beam, and Torpedo Levels
Kapro Tools
Kapro Drywall Set - Stud Level, Adjustable T-Square, and Tape Measure
Mfr # 317-DWS
Zoro # G211898202
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
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
- Brand Kapro Tools
- MFR # 317-DWS
- Zoro # G211898202
- UPC # 739632725042
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Details
Material | Aluminum |
Description
Laying out studs has never been easier than with the Kapro 773 Stud Layout Level. Featuring some of the most innovative level designs for the professional framer and drywall installer, you'll wonder why you hadn't gotten one sooner. What makes the Kapro 773 unique are the stud slots built into its frame at 16in and 24in for spacing accurately and quickly positioning stud layout. The slots have heavy duty rare earth magnets for gripping metal studs and holding the level in place while you fasten them. The slots are also very helpful for easily locating studs behind drywall panels.The Kapro 773 is equipped with Kapros patented Plumb Site Dual-View vial, which provides a direct view of the vertical vial without the need to twist or bend your neck for side viewing.
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
- OSG End Mill, Carbide, 5/32, 4 FL, SGL Ball End (404-1562-BN)
- STANLEY Hand File Set, American, 5 Pieces (22-314)
- WERA External Hexagon Bit 119 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051464001)
- GREENLEE Adapter Cone 1/2-1 Conduit E (25646)
- SWANSON TOOL CO Swanson Tool Co TC132 Combo Square - 12 In. (8068363)
- STANLEY Level 12in (42-466)
- JOHNSON LEVEL & TOOL 5 Pocket Level (500)
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- EMPIRE Polysteel T-Bevel (130)
- STABILA Level, Shield, 16" (196-2K-36416)
- KAPRO Condor Magnetic 72in Digital Level, IP65 (905DG-72)
- Kapro Tools Box, I-Beam, and Torpedo Levels