Shop All Box, I-Beam, and Torpedo Levels
Kapro Tools
Kapro 985T 24in Inch Box Level +724 Masonry Level Set
Mfr # 985T-24+724
Zoro # G711898207
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro Tools
- MFR # 985T-24+724
- Zoro # G711898207
- UPC # 739632724571
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" Titan + 724 |
Details
Material | Aluminum |
Description
Get your hands on Kapro's specially curated masonry level set. This pack combines the brute force of a 985T with the high precision of a 724 in one easy bundle. Kapros 985T Titan was built to meet the hefty demands of the job site and provide stellar accuracy. It features a specially designed, shock-absorbing surface along its entire length. Tap it, knock it Apply force however you need to while working with brick or tile with confidence. The 985T was re-imagined handle-free for a heavy-duty, full profile with the added benefit of easy cleaning on messy job sites.The both the Titan and the 724 boast an impressive accuracy of 0.0005 in./ 1 in. 0.5 mm/m, even under pressure from trowel or mallet blows. The 985T features a magnified vial for a superior read for any inside or outdoor work site. Both level's finely milled bases ensure precision each and every time.Kapro vials are individually hand-calibrated by experts and thus have achieved the coveted VPA Germany tested & certified seal. Work as hard as Kapro does knowing that your vials are warrantied for accuracy for life.Add the toughest level on the market to your tool box and see the Kapro difference today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire 25'x1/4in Flexicore Cable w/ Down Head (25HE1-DH)
- DRILL AMERICA m19x1.75 HSS Metric Hand Tap (DWTSMT19X1.75)
- WESTWARD Pillar File, Smooth Cut, Rect, 8 In L (10Z745)
- WESTWARD Clamping Kit, 5/8, 1/2-13 Stud, 54 PC (19T332)
- KAPRO TOOLS Kapro Level Set 78in & 32in Apollo Magnetic Box Level Jamb Set w/Bag (985BM-X-JMB)
- KAPRO TOOLS Kapro 705 Eagle Box Level + OPTIVISION & Plumb Site - 48in Non-Magnetic (705-41P-48)
- KAPRO TOOLS Kapro 705 Eagle Box Level + OPTIVISION & Plumb Site - 24in Magnetic (705-41P-24M)
- KAPRO TOOLS Kapro Drywall Set - Stud Level, Adjustable T-Square, and Tape Measure (317-DWS)
- KAPRO TOOLS Kapro Level Set Apollo 3 Box & 1 Torpedo Level Set w/ Bag (985724BSet)
- KAPRO TOOLS Kapro 175 MaxPro I-Beam Set + 48in Bag (175-IBS)
- BOSCH Digital Level, For Leveling, 24" L (GIM 60)
- Kapro Tools Box, I-Beam, and Torpedo Levels