Shop All Rotary and Straight Line Laser Levels
Kapro Tools
Kapro 845 Green Magnetic Laser Level Target
Mfr # 845-Green
Zoro # G311898195
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro Tools
- MFR # 845-Green
- Zoro # G311898195
- UPC # 739632723086
- Country of Origin United States
- Category Rotary and Straight Line Laser Levels
Details
Material | Plastic |
Color | Green |
Description
Jobs that require high accuracy mid-air require Kapro's Green laser target. Unless projected onto a solid surface, laser beams require a target to be highly visible. This handy magnetic target is coated in a special reflective surface for maximum line of sight. Handy graduations are marked in inches and centimeters.Its green color makes it 8X more visible than the traditional red! *Pair with the Kapro 840 Green BeamFinder Glasses for outstanding visibility on any job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel w/Plastic Housing, 3/8-24 (7552-6)
- KIPP Adjustable Handle, Size: 4 1/2-13X55 Zinc, Black Satin, Comp: Steel (K0116.4A51X55)
- IRWIN Chalk Reel, Silver, Aluminum, Sliding Door (IWHT48441)
- PROSKIT Fiberglass Fish Tape 150 Ft. (902-197)
- DEWALT ALKALINE CROSS SPOT COMBO LINE LASER (DW0822CG)
- KLEIN TOOLS Red Mini Cross-Line Laser Level (93MCLS)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6611)
- DEWALT 12V MAX* 2 Spot Cross Line Green Laser (DW0822LG)
- LEICA LINO Cross Line Laser, Interior and Exterior (Lino L2G)
- DEWALT 3 BEAM LINE LASER (DW089K)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 100 ft. (40-6230)
- Kapro Tools Levels, Compasses, and Plumb Bobs