Shop All Box, I-Beam, and Torpedo Levels
Kapro Tools
Kapro 705 Eagle Box Level + OPTIVISION & Plumb Site - 48in Non-Magnetic
Mfr # 705-41P-48
Zoro # G511898230
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Non-Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro Tools
- MFR # 705-41P-48
- Zoro # G511898230
- UPC # 739632723703
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Details
Material | Aluminum |
Type | Non-Magnetic |
Description
Say hello to the newest addition to Kapros line of OPTIVISION Red leveling products- the Kapro 705 Eagle contractor box level. Designed with durable Polycarbonate vial housing and featuring gradient lines capable of 1% and 2% slope lines, this level is specially designed with masonry and concrete workers in mind. Easy-to-read bubbles with a high contrast ratio make visibility up to 8 times easier to read in all light conditions compared to traditional levels, which takes the guesswork out of measuring. Levels are finely milled up to 48in for added accuracy, and coated above 48in. This level has an exceptional accuracy of < 0.0005 in/in 0.5 mm/m. All its vials are break-resistant, solid acrylic vials, and come with an accuracy life time warranty.Additionally, reinforced wall grips and cushioned shockproof end caps ensure that your level can handle even the toughest work conditions with accuracy and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 1-1/4 x 1-1/4-7 in (01212JWZGH)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9039)
- DRILL AMERICA 3Pc. NPT Pipe Tap Set 1", 1-1/4, 1-1/2 (POUCSNPT3)
- ACCUFORM Security Ruler Tape, 2x36 in, Adhesive Mylar (PTR428)
- KAPRO TOOLS Kapro Level Set 78in & 32in Apollo Magnetic Box Level Jamb Set w/Bag (985BM-X-JMB)
- KAPRO TOOLS Kapro Magnetic Aluminum Torpedo Level with Plumb-Site - 9in (231V)
- KAPRO TOOLS Kapro 705 Eagle Box Level + OPTIVISION & Plumb Site - 24in Magnetic (705-41P-24M)
- KAPRO TOOLS Kapro Level Set Apollo 3 Box & 1 Torpedo Level Set w/ Bag (985724BSet)
- KAPRO TOOLS Kapro Drywall Set - Stud Level, Adjustable T-Square, and Tape Measure (317-DWS)
- KAPRO TOOLS Kapro 175 MaxPro I-Beam Set + 48in Bag (175-IBS)
- BOSCH Digital Level, For Leveling, 24" L (GIM 60)
- Kapro Tools Levels, Compasses, and Plumb Bobs