Shop All Box, I-Beam, and Torpedo Levels
Kapro
995 VULCAN 96" The next Generation in Box Levels
Mfr # 995-41X-96
Zoro # G502638661
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 96"
- Accuracy Type
- Color Red
- Width 1.25"
- Features Swivel Plumb-Site Vial, V-Groove, Coated Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 995-41X-96
- Zoro # G502638661
- UPC # 739632721693
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 96" |
Width | 1.25" |
Height | 2.75" |
Details
Accuracy | Type |
Color | Red |
Features | Swivel Plumb-Site Vial, V-Groove, Coated Surface |
Application | Layout and marking, construction |
Magnetic/Nonmagnetic | Nonmagnetic |
Number of Level Vials | 3 |
Material | Aluminum |
Item | Level |
Vial Type | Solid Acrylic |
Standards | VPA Certified |
Description
Experience the ultimate in Kapro tough. The 995 Vulcan is designed for the utmost durability while offering all the state of the art features that make your work easier, quicker, and more accurate. It features the highest accuracy of < 0.0005 in/in (0.5 mm/m), and was state of the art VPA tested and certified in Germany. Unlike most levels on the market, Kapro vials are hand calibrated and guaranteed for accuracy for life. With 3 solid acrylic shockproof vials, you'll get a precise read every time. The Vulcan offers 1 magnified horizontal vial for ease of reading, 1 vertical vial, and 1 Plumb Site Dual-View vial. Our patented innovation means that you can read the vial traditionally from the side, or top-down plumb. Say goodbye to twisting or craning your neck for a good view.
The 995 is fully reversible for quick floor to ceiling usage with the same phenomenal accuracy. It has 2 finely milled surface for the most precise read possible, a v-groove base for pipe work, and a wall-grip feature for easy one handed use. This fantastic level comes in the widest array of lengths for any job, from 24" to a staggering 96".
All of it's impressive features are house in a heavy duty reinforced profile with shock absorbing rubber ends caps designed to take falls and hard work.
The Vulcan is built as tough as you are.
The 995 is fully reversible for quick floor to ceiling usage with the same phenomenal accuracy. It has 2 finely milled surface for the most precise read possible, a v-groove base for pipe work, and a wall-grip feature for easy one handed use. This fantastic level comes in the widest array of lengths for any job, from 24" to a staggering 96".
All of it's impressive features are house in a heavy duty reinforced profile with shock absorbing rubber ends caps designed to take falls and hard work.
The Vulcan is built as tough as you are.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #28 (C22682)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F4---21)
- MITUTOYO Dial Test Indicator (513-424-10T)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 13/64 (C08159)
- KAPRO 176 Maxpro Magnetic Heavy Duty 24" I-Beam w/45° Vial (176-82-24)
- KAPRO 150 Semi-professional 24" I-Beam w/Plumb Site (150-81-24)
- KAPRO 985T - Titan Mason 24" Box Level (985T-41X-24)
- KAPRO 995 VULCAN 96" Magnetic The next Generation in Box Levels (995-41X-96M)
- KAPRO 985 APOLLO Heavy-Duty 24" Magnetic Professional Box Level (985-41X-24M)
- KAPRO 985 APOLLO Heavy-Duty 78" Professional Box Level (985-41X-78)
- STABILA Type 80 AS-2-8" Level (29008)
- Kapro Box, I-Beam, and Torpedo Levels