Shop All Box, I-Beam, and Torpedo Levels
Kapro
995 VULCAN 78" Magnetic The next Generation in Box Levels
Mfr # 995-41X-78M
Zoro # G102638641
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 78"
- Accuracy <0.0005"/"
- Color Red
- Width 1.25"
- Features Plumb-Site Magnified Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 995-41X-78M
- Zoro # G102638641
- UPC # 739632721730
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 78" |
Width | 1.25" |
Height | 2.75" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Plumb-Site Magnified Vial |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Type | Box Beam |
Vial Type | Solid Acrylic |
Material | Aluminum |
Item | Level |
Standards | VPA Certified |
Description
Experience the ultimate in Kapro tough. The 995 Vulcan is designed for the utmost durability while offering all the state of the art features that make your work easier, quicker, and more accurate. It features the highest accuracy of < 0.0005 in/in (0.5 mm/m), and was state of the art VPA tested and certified in Germany. Unlike most levels on the market, Kapro vials are hand calibrated and guaranteed for accuracy for life. With 3 solid acrylic shockproof vials, you'll get a precise read every time. The Vulcan offers 1 magnified horizontal vial for ease of reading, 1 vertical vial, and 1 Plumb Site Dual-View vial. Our patented innovation means that you can read the vial traditionally from the side, or top-down plumb. Say goodbye to twisting or craning your neck for a good view.
The 995 is fully reversible for quick floor to ceiling usage with the same phenomenal accuracy. It has 2 finely milled surface for the most precise read possible, a v-groove base for pipe work, and a wall-grip feature for easy one handed use. This fantastic level comes in the widest array of lengths for any job, from 24" to a staggering 96".
All of it's impressive features are house in a heavy duty reinforced profile with shock absorbing rubber ends caps designed to take falls and hard work.
The Vulcan is built as tough as you are.
The 995 is fully reversible for quick floor to ceiling usage with the same phenomenal accuracy. It has 2 finely milled surface for the most precise read possible, a v-groove base for pipe work, and a wall-grip feature for easy one handed use. This fantastic level comes in the widest array of lengths for any job, from 24" to a staggering 96".
All of it's impressive features are house in a heavy duty reinforced profile with shock absorbing rubber ends caps designed to take falls and hard work.
The Vulcan is built as tough as you are.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- KRAFT TOOL Blue Steel Pool Trowel, 12"x3-1/2 (CF276B)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125004)
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (J204SG)
- KAPRO 905D Condor Magnetic 48" Digital Level IP65 w/OPTIVISION (905D-48MB)
- KAPRO 985B 32 in. and 59 in. Apollo Box Level Shower and Bath Set (985B-X-SBK)
- KAPRO 779 SPIRIT Lightweight Box Level 30cm (779-40-30)
- KAPRO 781 Genesis 48" Box Level (781-41P-48)
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- KAPRO 950 Heavy Duty Cast Level w/Swivel Plumb Site (950-41SP-18)
- EMPIRE LEVEL 72" Aluminum Box Level (650.72)
- Kapro Box, I-Beam, and Torpedo Levels