Shop All Box, I-Beam, and Torpedo Levels
Kapro
987XL SATURN 48"
Mfr # 987-41X-48
Zoro # G502669825
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48"
- Accuracy <0.0005"/"
- Color Red
- Width 1.1"
- Features Magnified Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 987-41X-48
- Zoro # G502669825
- UPC # 739632723024
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48" |
Width | 1.1" |
Height | 2.2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Magnified Vial |
Application | Layout and marking, construction |
Number of Level Vials | 3 |
Item | Level |
Vial Type | Solid Acrylic |
Material | Aluminum |
Type | Box Beam |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Kapro's 987XL SATURN Box Level is a solid and durable go-to for your tool box. Its easy to read super magnified solid acrylic horizontal vial is hand calibrated at an extraordinary accuracy of < 0.0005 in/in (0.5 mm/m). All three of its vials are warranted for accuracy for life. Its finely milled surface provides maximum accuracy, and the wall-grip feature allows for easy one-handed control.
The 987XL SATURN's light weight frame is perfect for Drywall, Roofing, Framing and other Residential construction jobs that require lots of lifting.
The 987XL SATURN's light weight frame is perfect for Drywall, Roofing, Framing and other Residential construction jobs that require lots of lifting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Original iON 24Volt 40Ah LithiumION Battery (24VBAT)
- VERSADRIVE HMT Extra Long TCT HoleCutter Pilot Drills, 1/4 x 6-1/2 in., 2PK (101035P-01)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- KAPRO 120 Ergocast Level (120-62-24)
- KAPRO 175 MaxPro Heavy Duty 72" I-Beam w/45° Vial (175-82-72)
- KAPRO 175 MaxPro Heavy Duty 48" I-Beam w/45° Vial (175-82-48)
- KAPRO 170 Samson Contractor Heavy Duty 72" I-Beam w/Pumb Site (170-81-72)
- KAPRO 985 APOLLO Heavy-Duty 78" Magnetic Professional Box Level (985-41X-78M)
- KAPRO 985 APOLLO Heavy-Duty 36" Magnetic Professional Box Level (985-41X-36M)
- STANLEY Cast Torpedo Level, 9 in. (FMHT43610)
- Kapro Box, I-Beam, and Torpedo Levels