Shop All Box, I-Beam, and Torpedo Levels
Kapro
987XL SATURN 24"
Mfr # 987-41X-24
Zoro # G202669842
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Accuracy <0.0005"/"
- Color Red
- Width 2.2"
- Features Magnified Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 987-41X-24
- Zoro # G202669842
- UPC # 739632723017
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 2.2" |
Height | 1.1" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Magnified Vial |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Material | Aluminum |
Item | Level |
Type | Box Beam |
Vial Type | Solid Acrylic |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Kapro's 987XL SATURN Box Level is a solid and durable go-to for your tool box. Its easy to read super magnified solid acrylic horizontal vial is hand calibrated at an extraordinary accuracy of < 0.0005 in/in (0.5 mm/m). All three of its vials are warranted for accuracy for life. Its finely milled surface provides maximum accuracy, and the wall-grip feature allows for easy one-handed control.
The 987XL SATURN's light weight frame is perfect for Drywall, Roofing, Framing and other Residential construction jobs that require lots of lifting.
The 987XL SATURN's light weight frame is perfect for Drywall, Roofing, Framing and other Residential construction jobs that require lots of lifting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2in-12 UNS HSS Plug Tap and 10.50mm HSS Drill Bit Kit (POUFS1/2-12)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1024801)
- HHIP 1/8" Collet For 1/4" Air Grinder (7600-1001)
- EAZYPOWER Security Tee Star, T35, 2" (13259)
- KAPRO 950 Heavy Duty Cast Level w/Swivel Plumb Site (950-41SP-18)
- KAPRO 730 Topcast Mason Cast Level 24" (730-24)
- KAPRO 985 APOLLO Heavy-Duty 96" Professional Box Level (985-41X-96)
- KAPRO 781 Genesis 36" Box Level (781-41P-36)
- KAPRO 779 SPIRIT Lightweight Box Level 60cm (779-40-60)
- KAPRO 985D DIGIMAN Professional 10" Magnetic Digital Level (985D-10)
- JOHNSON MAG DIGITAL TORP LVL 10"" (1435-1000D)
- Kapro Levels, Compasses, and Plumb Bobs