Shop All Box, I-Beam, and Torpedo Levels
Kapro
985T - Titan Mason 48" Box Level
Mfr # 985T-41X-48
Zoro # G702638591
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy <0.0005"/"
- Color Red
- Width 1.5"
- Features Magnified Vial, Strike Pads
- Application Masonry, tiling, concrete work, cosntruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 985T-41X-48
- Zoro # G702638591
- UPC # 739632724458
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48" |
Width | 1.5" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Magnified Vial, Strike Pads |
Application | Masonry, tiling, concrete work, cosntruction |
Number of Level Vials | 3 |
Item | Level |
Type | Masonry Level |
Material | Aluminum |
Vial Type | Solid Acrylic |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Professionals working tough jobs require tough tools. Kapro’s 985T Titan was built to meet the hefty demands of the job site and provide stellar accuracy. It features a specially designed, shock-absorbing surface along its entire length. Tap it, knock it – Apply force however you need to while working with brick or tile with confidence. The 985T was re-imagined handle-free for a heavy-duty, full profile with the added benefit of easy cleaning on messy job sites.
The Titan boasts an impressive accuracy of 0.0005 in./ 1 in. (0.5 mm/m), even under pressure from trowel or mallet blows. It features a magnified vial for a superior read for any inside or outdoor work site. The finely milled base ensures precision each and every time. Kapro vials are individually hand-calibrated by experts and thus have achieved the coveted VPA Germany tested & certified seal. Work as hard as Kapro does knowing that your vials are warrantied for accuracy for life.
Add the toughest level on the market to your tool box and see the Kapro difference today.
The Titan boasts an impressive accuracy of 0.0005 in./ 1 in. (0.5 mm/m), even under pressure from trowel or mallet blows. It features a magnified vial for a superior read for any inside or outdoor work site. The finely milled base ensures precision each and every time. Kapro vials are individually hand-calibrated by experts and thus have achieved the coveted VPA Germany tested & certified seal. Work as hard as Kapro does knowing that your vials are warrantied for accuracy for life.
Add the toughest level on the market to your tool box and see the Kapro difference today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, Metrc, 16m (54PN97)
- KIPP Threaded Insert Reinforced, Steel, M12X1, 25, M18X1, 5 (K0399.12X125)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 26 AWG (HW-UW-26SM)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-10-10)
- KAPRO 985T - Titan Mason 24" Box Level (985T-41X-24)
- KAPRO 175 MaxPro Heavy Duty 24" I-Beam w/45° Vial (175-82-24)
- KAPRO 130 48" Project I-Beam Level (130-62-48)
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- KAPRO 120 Ergocast Level (120-62-24)
- KAPRO 170 Samson Contractor Heavy Duty 48" Magnetic I-Beam w/Pumb Site (170-81-48M)
- STABILA Magnetic Level, 72" (96M-38672)
- Kapro Levels, Compasses, and Plumb Bobs