Shop All Box, I-Beam, and Torpedo Levels
Kapro
985M Apollo Magnetic Door Jamb Set 78" and 32"
Mfr # 985M-X-JMB
Zoro # G802667590
product price: $140.99
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy <0.0005"/"
- Type Box Beam
- Includes (1) 78" Level, (1) 32" Level
- Material Aluminum
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 985M-X-JMB
- Zoro # G802667590
- UPC # 739632721426
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 77.99" |
Height | 2.5" |
Width | 1" |
Details
Item | Level |
Accuracy | <0.0005"/" |
Type | Box Beam |
Includes | (1) 78" Level, (1) 32" Level |
Material | Aluminum |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Features | 78" Level is coated |
Color | Red |
Standards | VPA Certified professional solid acrylic vials |
Weight | 7.65 lb |
Surface Treatment | 32" Level is Milled |
Number of Vials | 3 |
Description
This classic Heavy Duty professional door jamb set, 985M Apollo, offers so much that its competitors do not. These strong, robust levels have 3 hand calibrated, solid acrylic vials with an accuracy of < 0.0005 in./in, The 985M has attained the prestigious VPA Germany tested seal, setting it apart from others like it on the market. Let's not forget the Dual-View Plumb Site feature. Make tedious side views a thing of the past with out patented design by viewing straight down plum on the vertical.
The Apollo is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo grip non slip "air-cushioned" handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy. What more could you want in a door jamb set?
The 985M is one of the toughest levels in the industry. See the Kapro difference for yourself.
The Apollo is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo grip non slip "air-cushioned" handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy. What more could you want in a door jamb set?
The 985M is one of the toughest levels in the industry. See the Kapro difference for yourself.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in (18C)
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94407)
- DAYTON Lower Blade (TT35216012G)
- PANDUIT CD-920 Crimp Die, 750 Kcmil Cu, 600 Al (CD-920-750)
- KAPRO 170 Samson Contractor Heavy Duty 72" I-Beam w/Pumb Site (170-81-72)
- KAPRO 985 APOLLO Heavy-Duty 78" Magnetic Professional Box Level (985-41X-78M)
- KAPRO 770 EXODUS The Ruler in Levels 48" (770-42-48)
- KAPRO 995 VULCAN 96" The next Generation in Box Levels (995-41X-96)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- KAPRO 150 Semi-professional 48" I-Beam w/Plumb Site (150-81-48)
- SWANSON TOOL CO Swanson Tools 698-TL041M 6.5 Inch Lil Savage Solid Billet Torpedo Level (698-TL041M)
- Kapro Levels, Compasses, and Plumb Bobs