Shop All Box, I-Beam, and Torpedo Levels
Kapro
985D DIGIMAN Professional 48" Magnetic Digital Level
Mfr # 985D-48B
Zoro # G002638581
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48"
- Accuracy <0.0005"/"
- Color White
- Width 1.5"
- Features Plumb-Site Optivision Vial, 180 Degrees Invertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 985D-48B
- Zoro # G002638581
- UPC # 739632719959
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48" |
Width | 1.5" |
Height | 2.7" |
Details
Accuracy | <0.0005"/" |
Color | White |
Features | Plumb-Site Optivision Vial, 180 Degrees Invertible |
Includes | Level, soft carry case |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 2 |
Item | Level |
Material | Aluminum |
IP Rating | IP65 |
Type | Digital Box Beam |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Digital Accuracy | 0.05 Degree at 0 Degree and 90 Degrees |
Description
Calling all tradesmen! Your work is top notch, make sure your tools are too with Kapro's Digiman 985D. Add this professional-grade digital level to your toolbox, boasting an LCD readout and two hand calibrated, VPA certified in Germany vials.
Digital readings, shown on a back-lit LCD, are accurate to 0.1° for level and plumb and 0.2° for angle of incline. The level has shockproof, solid acrylic vials that have a sensitivity of 0.0005 in./in. (0.5 mm/m) and are machined from an optical-grade acrylic block to provide clear readings and resist breakage. Make difficult reading angles and sore necks a thing of the past with our Plumb Site view. Read the vial from the top or the side.
Select from a range of modes, such as degree selection, percentage, pitch, and a hold function that freezes a reading on the display. The 985D has enough data storage and recall for up to nine measurements, re-calibration, and a buzzer at 0°, 45°, and 90° inclinations. The digital readout flips when the level is turned upside down and operates on one 9V battery (sold separately). A low-battery indicator signals when the battery needs to be changed, and the readout turns off after 10 minutes of non-use to conserve battery life.
The base of the level is magnetic for adhering to metal surfaces. End caps absorb shock from impacts and an ergonomic, non-slip handle provides portability and ease of use. The level has an aluminum body for light weight and corrosion resistance. Levels are used in the building trades, engineering, surveying, and metalworking, among other applications.
Digital readings, shown on a back-lit LCD, are accurate to 0.1° for level and plumb and 0.2° for angle of incline. The level has shockproof, solid acrylic vials that have a sensitivity of 0.0005 in./in. (0.5 mm/m) and are machined from an optical-grade acrylic block to provide clear readings and resist breakage. Make difficult reading angles and sore necks a thing of the past with our Plumb Site view. Read the vial from the top or the side.
Select from a range of modes, such as degree selection, percentage, pitch, and a hold function that freezes a reading on the display. The 985D has enough data storage and recall for up to nine measurements, re-calibration, and a buzzer at 0°, 45°, and 90° inclinations. The digital readout flips when the level is turned upside down and operates on one 9V battery (sold separately). A low-battery indicator signals when the battery needs to be changed, and the readout turns off after 10 minutes of non-use to conserve battery life.
The base of the level is magnetic for adhering to metal surfaces. End caps absorb shock from impacts and an ergonomic, non-slip handle provides portability and ease of use. The level has an aluminum body for light weight and corrosion resistance. Levels are used in the building trades, engineering, surveying, and metalworking, among other applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-51-19-3/8-55)
- KLEIN TOOLS 8 1/2 in Wire Stripper (1001)
- MAKITA Brushless Sub-Compact 2pcs Combo Kit (CX205RB)
- WESTWARD 8 1/2 in Barrel Crimper 10 to 26 AWG (13H883)
- KAPRO 240-01 Bulls Eye Surface Level (240-01)
- KAPRO 104 40" Drainage Level (104-40)
- KAPRO 440-08 Line Level (440-08)
- KAPRO 781 Genesis 36" Box Level (781-41P-36)
- KAPRO 229 Magnetic Toolbox Level 9" (229-32-B)
- KAPRO 985D DIGIMAN Professional 24" Magnetic Digital Level (985D-24B)
- WESTWARD Magnetic Box Beam Level, 24 In (4MRW6)
- Kapro Levels, Compasses, and Plumb Bobs