Shop All Box, I-Beam, and Torpedo Levels
Kapro
985 APOLLO Heavy-Duty 78" Professional Box Level
Mfr # 985-41X-78
Zoro # G402638679
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 78"
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Features Plumb-Site Magnified Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 985-41X-78
- Zoro # G402638679
- UPC # 739632721327
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 78" |
Width | 1" |
Height | 2.4" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Plumb-Site Magnified Vial |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Non-Magnetic |
Number of Level Vials | 3 |
Item | Level |
Type | Box Beam |
Material | Aluminum |
Standards | VPA Certified |
Description
This classic Heavy Duty professional level, 985 Apollo, offers so much that its competitors do not. These strong, robust levels have 3 hand calibrated, solid acrylic vials with an accuracy of < 0.0005 in./in, The 985 has attained the prestigious VPA Germany tested seal, setting it apart from others like it on the market. Let's not forget the Dual-View Plumb Site feature. Make tedious side views a thing of the past with our patented design by viewing straight down plumb on the vertical.
The Apollo is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo-grip, non slip "air-cushioned" handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy.
The 985 is one of the toughest levels in the industry. See the Kapro difference for yourself.
The Apollo is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo-grip, non slip "air-cushioned" handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy.
The 985 is one of the toughest levels in the industry. See the Kapro difference for yourself.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Scraper, Stiff, 3", Brass (13A689)
- IDEAL V-Notch Stripper W/Spring (45-101)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Deep Impact Socket (CP51210)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- KAPRO 175 MaxPro Heavy Duty 24" I-Beam w/45° Vial (175-82-24)
- KAPRO 227 Magnetic Toolbox Level with Rubber End Caps (227-08)
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- KAPRO 985 APOLLO Heavy-Duty 72" Magnetic Professional Box Level (985-41X-72M)
- KAPRO 730 Topcast Mason Cast Level 32" (730-32)
- KAPRO 995 VULCAN 72" Magnetic The next Generation in Box Levels (995-41X-72M)
- KAPRO 985T - Titan Mason 48" Box Level (985T-41X-48)
- Kapro Box, I-Beam, and Torpedo Levels