Shop All Box, I-Beam, and Torpedo Levels
Kapro
985 APOLLO Heavy-Duty 72" Professional Box Level
Mfr # 985-41X-72
Zoro # G502638579
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Features Plumb-Site Magnified Vial
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 985-41X-72
- Zoro # G502638579
- UPC # 739632721310
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72" |
Width | 1" |
Height | 2.4" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Plumb-Site Magnified Vial |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Non-Magnetic |
Type | Box Beam |
Vial Type | Solid Acrylic |
Material | Aluminum |
Item | Level |
Standards | VPA Certified |
Description
This classic Heavy Duty professional level, 985 Apollo, offers so much that its competitors do not. These strong, robust levels have 3 hand calibrated, solid acrylic vials with an accuracy of < 0.0005 in./in, The 985 has attained the prestigious VPA Germany tested seal, setting it apart from others like it on the market. Let's not forget the Dual-View Plumb Site feature. Make tedious side views a thing of the past with our patented design by viewing straight down plumb on the vertical.
The Apollo is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo-grip, non slip "air-cushioned" handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy.
The 985 is one of the toughest levels in the industry. See the Kapro difference for yourself.
The Apollo is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo-grip, non slip "air-cushioned" handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy.
The 985 is one of the toughest levels in the industry. See the Kapro difference for yourself.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/8 (42624)
- KLEIN TOOLS Cable Splicer's Kit (46037)
- MILWAUKEE TOOL 1-1/16" TCT Annular Cutter 2" Depth (49-59-4106)
- WESTWARD 13/64" 135 Deg. Jobber Length Drill Bit (401J72)
- KAPRO 985 APOLLO Heavy-Duty 36" Professional Box Level (985-41X-36)
- KAPRO 441 Super Durable Line Level (441-08)
- KAPRO 781 Genesis 48" Box Level (781-41P-48)
- KAPRO 227 Magnetic Toolbox Level with Rubber End Caps (227-08)
- KAPRO 779 SPIRIT Lightweight Box Level 20cm (779-40-20)
- KAPRO Condor Magnetic 72in Digital Level, IP65 (905DG-72)
- SWANSON Swanson SWIBL24M 24 in. Megnetic I-Beam Level (SWIBL24M)
- Kapro Box, I-Beam, and Torpedo Levels