Shop All Box, I-Beam, and Torpedo Levels
Kapro
985 APOLLO Heavy-Duty 48" Professional Box Level
Mfr # 985-41X-48
Zoro # G602638639
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Features Swivel Plumb-Site Magnified Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 985-41X-48
- Zoro # G602638639
- UPC # 739632721303
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48" |
Width | 1" |
Height | 2.4" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Swivel Plumb-Site Magnified Vial |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Magnetic/Nonmagnetic | Non-Magnetic |
Item | Level |
Type | Box Beam |
Material | Aluminum |
Vial Type | Solid Acrylic |
Standards | VPA Certified |
Number of Milled Surfaces | 2 |
Description
This classic Heavy Duty professional level, 985 Apollo, offers so much that its competitors do not. These strong, robust levels have 3 hand calibrated, solid acrylic vials with an accuracy of < 0.0005 in./in, The 985 has attained the prestigious VPA Germany tested seal, setting it apart from others like it on the market. Let's not forget the Dual-View Plumb Site feature. Make tedious side views a thing of the past with our patented design by viewing straight down plumb on the vertical.
The Apollo is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo-grip, non slip "air-cushioned" handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy.
The 985 is one of the toughest levels in the industry. See the Kapro difference for yourself.
The Apollo is also fully reversible for quick transitions between floor and ceiling leveling. Its ergo-grip, non slip "air-cushioned" handles and shock absorbing end caps make it easy to handle for extended periods, and the 32 inch has 2 milled read surfaces for superior accuracy.
The 985 is one of the toughest levels in the industry. See the Kapro difference for yourself.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 3/8 FLARE NUT - CHROME (MT4112)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12232 (12232)
- IRWIN 95 Pro Linesman Pliers (2078209)
- ZORO SELECT Annular ter, M2 HSS, 1 5/16 Dia, 2 D (4THE7)
- KAPRO 985 APOLLO Heavy-Duty 32" Professional Box Level (985-41X-32)
- KAPRO 985 APOLLO Heavy-Duty 48" Magnetic Professional Box Level (985-41X-48M)
- KAPRO 246 Handy Magnetic Pocket Level, 4-Inch (246M)
- KAPRO 350 Pipe Level Set - 5 Sizes (350)
- KAPRO 779T Magnetic Aluminum Torpedo Level 10" (779T)
- KAPRO 926M Magnetic Electrician Billet Level w/No-Dog (926M)
- JOHNSON LEVEL 78 In. Aluminum Magnetic Heavy-Duty I-Beam Level (1234-7800)
- Kapro Levels, Compasses, and Plumb Bobs